Beli mata bor countersink di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Magafor Countersink Single Flute Chamfering Cutter 421 NFE 66052 ISO 10898 (Mata Bor Countersink)atribut:
- Angle: 90 degrees
- Material: HSS-E Cobalt
- Series: right hand cut
- Drilling Tolerance Range: h9/ +0,3 mm
- L-Grob Chamfer Aluminium Straight Flute (Cutter Chamfer)atribut:
- Point Angle (°): 90
- TRUSCO Countersink Handle (Mata Bor Countersink)Deskripsi:-By adopting cobalt high-speed steel as the base material, excellent in wear resistance and heat resistance.-By adopting 3-blade edge shape, the dischargeability of the cutting powder is good and realizes a beautiful finish.-Work Material: Iron, Casting, Stainless Steel.
- KRISBOW Countersink Step Drill Bit (Mata Bor Countersink)Deskripsi:Counter Sink Step Drill Bit Set 5Pcsatribut:
- Packing Dimensions (mm): 77x13x140
- HTD Countersink Multiple Cutting Edge 90° HSS (Mata Bor Countersink)Deskripsi:HTD Countersink Multiple Cutting Edge 60° HSS is a multiple cutting edge type,-Cutting angle availale: 90° -Surface: Bright -Symbol: CR -Material: HSS-E
- Sherwood Mata Bor Countersink 3FL 90 Derajatatribut:
- Countersink Angle: 90 Degrees
- Material: Cobalt High Speed Steel
- Finish/Coating: Uncoated
- Head Type: Multiple Flute
- Magafor Mata Bor Countersink Classic Three Flute 4307 HSS Din 335 - Catribut:
- Angle (°): 90
- Material: HSS
- Series: metric right hand cut
- Drilling Tolerance Range: h9/z9
- TRUSCO Countersink Drill Bit (Mata Bor Countersink)Deskripsi:Usage:Counting management of production lineatribut:
- Material: Cobalt high speed steel (HSS-CO)
- Effective Blade Diameter (mm): 16.5
- Tip Diameter (mm): 3.2
- Total Length (mm): 60
- Shank Diameter (mm): 10
- Specification: 3 blades
- Tip angle: 90degrees
- Purpose of Use: Work Material: Iron, Casting, Stainless Steel.
- NACHI TAPE Aluminium Foil Tape (Lakban / Solasi / Selotip)Deskripsi:Lakban ini digunakan dalam pekerjaan yang membutuhkan ketahanan konduktivitas thermal dan tahan terhadap cuaca (dingin dan panas)Biasa digunakan dalam industri konstruksi untuk pipa, saluran penyegelan, pemanasan dan ventilasi untuk Insulasi Atap agar lebih rapi.atribut:
- Material: Aluminium
- Width (mm): 48 (2inch)
- Length (m): ± 36 (40yard)
- monotaro.id Flat Head Machine Screw SS304 (Baut JF / Kepala Rata)Deskripsi:Baut JF ini memiliki kepala yang rata dan dibuat dari stainless steel 304, sehingga baut ini memiliki daya tahan karat yang sangat baik.
- TRUSCO Countersink Titanium Coating (Mata Bor Countersink)Deskripsi:Work material: iron, casting, stainless. Deburring, chamfering, spot facing.atribut:
- Mass (g/set): 457
- Material: Cobalt HSS (HSS-Co)
- Point Angle (Degree): 90
- Set Items: 6.3,8.3,10.4,12.4,16.5,20.5
- Surface Processing: Titanium Coating
- Purpose of Use: Work Material: Iron, Casting, Stainless Steel.
- Wipro Countersink Set (Mata Bor Countersink)atribut:
- Shank (inch): Hex 1/4
- KRISBOW Countersink Drill Bit 90 Degree (Mata Bor Countersink)atribut:
- Packing Dimensions (mm): 54x20x137
- DEWALT Set Mata Bor Combine Countersink (Drill Bit Set)Deskripsi:Drill bit countersinks can drill and countersink a hole in one step for maximum productivity. They produce a chamfered hole with a tapered opening that allows screws to install flush with the surface of the workpiece for a finished look. These sets contain multiple drill bit countersinks in a range of sizes.atribut:
- Countersink Angle (degrees): 60
- Body Diameters Included: #10; #8; #6; 9/64inch; 11/64inch; 3/16inch; 3.60 mm; 4.40mm; 4.80mm
- Includes: (3) Countersinks: #6, #8 and #10
- Largest Body Diameter: #6
- Number of Flutes: 2
- Number of Pieces: 3
- Cutting Direction - Machining: Right Hand
- Finish - Machining: Black Oxide
- Primary Material Application: Wood
- Smallest Body Diameter (inch): 9/64
- UNSPSC: 27112801
- Sherwood Mata Bor Countersink Single Hole 90 Derajatatribut:
- Standards Met: BS 328
- Countersink Angle: 90 Degrees
- Finish/Coating: Uncoated
- Head Type: Single Hole
- Material: Cobalt High Speed Steel
- Shank type: Straight
- Sherwood Mata Bor Countersink Single Flute 90 Derajatatribut:
- Material: High Speed Steel
- Countersink Angle: 90 Degrees
- Finish/Coating: Bright
- Head Type: Single Flute
- Shank type: Straight
Daftar Harga mata bor countersink Terbaru November 2026
| Magafor Countersink Single Flute Chamfering Cutter 421 NFE 66052 ISO 10898 (Mata Bor Countersink) | Rp109.900 |
| L-Grob Chamfer Aluminium Straight Flute (Cutter Chamfer) | Rp179.900 |
| TRUSCO Countersink Handle (Mata Bor Countersink) | Rp159.900 |
| KRISBOW Countersink Step Drill Bit (Mata Bor Countersink) | Rp119.900 |
| HTD Countersink Multiple Cutting Edge 90° HSS (Mata Bor Countersink) | Rp99.900 |
| Sherwood Mata Bor Countersink 3FL 90 Derajat | Rp219.900 |
| Magafor Mata Bor Countersink Classic Three Flute 4307 HSS Din 335 - C | Rp109.900 |
| Double Thunders Botol Sprayer | Rp11.900 |
| TRUSCO Countersink Drill Bit (Mata Bor Countersink) | Rp769.900 |
| NACHI TAPE Aluminium Foil Tape (Lakban / Solasi / Selotip) | Rp49.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/P102044216-2.jpg)
/peP115771914-1.jpg)
/P102772560-2.jpg)
/06P104566006-2.jpg)
/P101003021-1.jpg)



/P102007679-1.jpg)
/m4P107956796-1.jpg)
/awP105415392-1.jpg)

%20Sekrup%20Kepala%20Kecil/monotaro_id%20Flat%20Head%20Machine%20Screw%20SS304%20(Baut%20JF%20%2F%20Kepala%20Rata)/raP107559982-1.jpg)
/P101001794-1.jpg)
/flP111490561-1.jpg)
/ihP108523665-1.jpg)
/0fP104566015-4.jpg)
/cxP107720465-1.jpg)


%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)